12" LED Light Bar Linking Cable

Item #: 1533045

Cat #: RP-LBI-LC-12IN-DIM-10P

UPC: 844006024604

$ 8.42 EA
Company wide:
40 in stock
Documents & Guides
Linking Cable, 12 Inch, AC Power, 12V Auxiliary Power, 0-10V Dimming, Sold individually

Overview

Linking Cable, 12 Inch, AC Power, 12V Auxiliary Power, 0-10V Dimming, Sold individually

With up to 146 lumens per watt, and up to 25 years of virtually maintenance free operation, learn why smart decision makers use the The Linear Transformer when upgrading to LED.

Also known as: 844006024604, RP-LBI-LC-12IN-DIM-10P, LGDRPLBILC12INDIM1

Specifications

Volts AC: 12
Length: 12 in
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Light Technology: LED
Length: 12 in
Dimmable: Yes