6" Linking Cable

Item #: 1533038

Cat #: RP-LBI-LC-6IN-NODIM-10P

UPC: 844006024598

$ 5.68 EA
Company wide:
33 in stock
Documents & Guides
6-Inch Linking Cable for LEDBarKit. AC Power Only. Use these items to AC power all light bars with a single power feed; but separate control signals into individual groups.

Overview

6-Inch Linking Cable for LEDBarKit. AC Power Only. Use these items to AC power all light bars with a single power feed; but separate control signals into individual groups.

Use Linking Cables and Seamless Connectors to easily connect the power and control wires from one light bar to another. The …-DIM version of the linking cables and seamless connector link all connections (AC power; 12V Aux power; 0-10V DIM signal) from light bar to light bar. Use these items to control all light bars from one sensor or incoming cable connection. The …-NODIM version of these items only links the AC power. Use these items to AC power all light bars with a single power feed; but separate control signals into individual groups.

Also known as: 844006024598, RP-LBI-LC-6IN-NODIM-10P, LGDRPLBILC6INNONDI

Specifications

Length: 6 in
Color: White
Length: 6 in
Color: White