Sustainable

6" Linking Cable

Item #: 1533028
Cat #: RP-LBI-LC-6IN-DIM-10P
UPC: 844006024581
$ 5.67 EA
Company wide:
63 in stock
6-Inch Linking Cable, AC Power, 12V Auxiliary Power, 0-10V Dimming

Overview

6-Inch Linking Cable, AC Power, 12V Auxiliary Power, 0-10V Dimming
Use Linking Cables and Seamless Connectors to easily connect the power and control wires from one light bar to another. The …-DIM version of the linking cables and seamless connector link all connections (AC power; 12V Aux power; 0-10V DIM signal) from light bar to light bar. Use these items to control all light bars from one sensor or incoming cable connection. The …-NODIM version of these items only links the AC power. Use these items to AC power all light bars with a single power feed; but separate control signals into individual groups.
Also known as: 844006024581, RP-LBI-LC-6IN-DIM-10P, LGDRPLBILC6INDIM10

Specifications

Length: 6 in
Color: White
Length: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)