Safety Shroud Twist-Lock HBL2710AR

Item #: 1532993

Cat #: HBL2710AR

UPC: 783585234649

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, Angled Receptacle, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30R, Screw Terminal, Gray

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, Angled Receptacle, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30R, Screw Terminal, Gray
Also known as: 783585234649, HBL2710AR, KELHBL2710AR

Features & Benefits

  • Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected
  • Catalog number and color coded voltage rating are visible even when in use
  • Engineered thermoplastic housing is impact and corrosion resistant, making it suitable for heavy-duty industrial environments

Specifications

Mounting: Screw
Wattage: 7500
Amps: 30
NEMA Configuration: L14-30R
Mounting: Screw
Amps: 30
Wattage: 7500
NEMA Configuration: L14-30R