LKG S/SHRD RCPT,L21-30R, ANG SRF MT,GY

Item #: 1532992

Cat #: HBL2810AR

UPC: 783585235042

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, Angled Receptacle, 30A 3-Phase Wye 120/208V AC, 4-Pole 5-WireGrounding, L21-30R, Screw Terminal, Gray

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, Angled Receptacle, 30A 3-Phase Wye 120/208V AC, 4-Pole 5-WireGrounding, L21-30R, Screw Terminal, Gray
Also known as: 783585235042, HBL2810AR, KELHBL2810AR

Features & Benefits

  • Accepts Hubbell shrouded and standard NEMA locking plugs
  • Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected
  • Catalog number and color coded voltage rating are visible even when in use
  • Engineered thermoplastic housing is impact and corrosion resistant, making it suitable for heavy-duty industrial environments

Specifications

Mounting: Screw
NEMA Configuration: L21-30R
Mounting: Screw
NEMA Configuration: L21-30R