Terminal, Qty 1 with Imperial Hardware, Breaker, Molded Case, Power Defense, 1600A, 4 x 500-1000MCM

Item #: 1532961

Cat #: PDG6X1TA1600

UPC: 786689242923

$ 155.52 EA
Company wide:
0 in stock
Terminal, Qty 1 with Imperial Hardware, Breaker, Molded Case, Power Defense, 1600 Amp, 4 x 500 - 1000 MCM, PD6 Global, Frame J-K, Tunnel Terminal, Aluminum, Frame 6

Overview

Terminal, Qty 1 with Imperial Hardware, Breaker, Molded Case, Power Defense, 1600 Amp, 4 x 500 - 1000 MCM, PD6 Global, Frame J-K, Tunnel Terminal, Aluminum, Frame 6

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786689242923, PDG6X1TA1600, CUTPDG6X1TA1600

Specifications

Type: Terminal, Breaker; Molded Case
Amps: 1600
Size: Frame 6
Allowable Gauge Range: 500 - 1000
Type: Terminal, Breaker; Molded Case
Size: Frame 6
Amps: 1600
Allowable Gauge Range: 500 - 1000