Power Defense MC Breaker, 3P, 1600A, 65kA/480V

Item #: 1532959

Cat #: PDG63M1600E3RN

UPC: 786679401705

$ 8178.85 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 6, Three-Pole, 1600A, 65kA/480V, PXR20 LSIG w/ Relays, No Terminals

Overview

Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 6, Three-Pole, 1600A, 65kA/480V, PXR20 LSIG w/ Relays, No Terminals

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679401705, PDG63M1600E3RN, CUTPDG63M1600E3RN

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480, 600
Type: Breaker; Molded Case
Amps: 1600
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts AC: 480, 600
Amps: 1600
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA