Power Defense MC Breaker, 3P, 1200A, 65kA/480V

Item #: 1532955

Cat #: PDG53M1200E3RN

UPC: 786679314845

Company wide:
0 in stock
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 5, Three Pole, 1200A, 65kA/480V, PXR20 LSIG w/ Relays, No Terminals

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 5, Three Pole, 1200A, 65kA/480V, PXR20 LSIG w/ Relays, No Terminals

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679314845, PDG53M1200E3RN, CUTPDG53M1200E3RN

Specifications

Mounting: Panel
Poles: 3
Amps: 1200
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 1200
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 600