2
more

Power Defense, MC Circuit Breaker Accessory, 600A
Item #: 1532949
Cat #: PDG3X3TA6006W
UPC: 786689245979
$ 233.28 EA
Company wide:
2
in stock
Documents & Guides
Eaton Power Defense, Molded Case Circuit Breaker Accessory, Terminal, PDG3 (600A Frame) Multi-Wire Terminal-Load (Aluminum) 600 Amps, (6) AWG AWG 14-1/0, 3 Poles
Overview
Eaton Power Defense, Molded Case Circuit Breaker Accessory, Terminal, PDG3 (600A Frame) Multi-Wire Terminal-Load (Aluminum) 600 Amps, (6) AWG AWG 14-1/0, 3 Poles
Eaton Series C complete molded case circuit breaker Catalog#:HFD3100 Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 100A, 600 Vac
Also known as: 786689245979, PDG3X3TA6006W, CUTPDG3X3TA6006W
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 600 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 35 kA |
| Mounting: | Panel |
| Amps: | 600 |
| Interrupt Rating AC: | 35 kA |
| Poles: | 3 |
| Volts AC: | 600 |