Breaker, Molded Case, Power Defense, 3P, 500A, 65kA/480V

Item #: 1532947

Cat #: PDG33M0500TFAJ

UPC: 786679503287

$ 3938.25 EA
Company wide:
0 in stock
Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3-Pole, 500 Amp, 65 kAIC @ 480 Volt AC, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA630)

Overview

Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3-Pole, 500 Amp, 65 kAIC @ 480 Volt AC, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA630)

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679503287, PDG33M0500TFAJ, CUTPDG33M0500TFAJ

Specifications

Mounting: Panel
Poles: 3
Amps: 500
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 500
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 35 kA