POWER DEFENSE GLOBALLY RATED FRAME 3 THREE POLE 300A 65KA/480V T-M FXD-ADJ TU STD LINE LOAD TERM PDG

Item #: 1532943

Cat #: PDG33M0300TFAJ

UPC: 786679471548

$ 3449.49 EA
Company wide:
0 in stock
POWER DEFENSE GLOBALLY RATED FRAME 3 THREE POLE 300A 65KA/480V T-M FXD-ADJ TU STD LINE LOAD TERM PDG3X3TA350

Overview

POWER DEFENSE GLOBALLY RATED FRAME 3 THREE POLE 300A 65KA/480V T-M FXD-ADJ TU STD LINE LOAD TERM PDG3X3TA350

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679471548, PDG33M0300TFAJ, CUTPDG33M0300TFAJ

Specifications

Mounting: Panel
Poles: 3
Amps: 300
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 300
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 600