Power Defense MC Breaker, 3P, 250A, 65kA/480V

Item #: 1532942

Cat #: PDG33M0250TFAJ

UPC: 786679534649

$ 3449.49 EA
Company wide:
5 in stock
Power Defense Globally Rated, Frame 3, Three Pole, 250A, 65kA/480V, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA350)

Overview

Power Defense Globally Rated, Frame 3, Three Pole, 250A, 65kA/480V, T-M (Fxd-Adj) TU, Std Line Load Term (PDG3X3TA350)

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679534649, PDG33M0250TFAJ, CUTPDG33M0250TFAJ

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 600