Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3P, 600A, 35kA @480VAC, T-M (Fxd-Adj)

Item #: 1532941

Cat #: PDG33G0600TFAJ

UPC: 786679477045

$ 2938.50 EA
Company wide:
0 in stock
Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3-Pole, 600 Amp, 35 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Adjustable) TU, Standard Line/Load Terminals

Overview

Breaker, Molded Case, Power Defense, Globally Rated, Frame 3, 3-Pole, 600 Amp, 35 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Adjustable) TU, Standard Line/Load Terminals

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679477045, PDG33G0600TFAJ, CUTPDG33G0600TFAJ

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 600
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 600