
Breaker, Molded Case, Power Defense, Global Frame, 3P, 150A, 65kA @ 480VAC
Item #: 1532935
Cat #: PDG23M0150TFFJ
UPC: 786679237083
$ 1288.70 EA
Company wide:
11
in stock
Documents & Guides
Breaker, Molded Case, Power Defense, Globally Rated, Frame 2, 3-Pole, 150 Amp, 65kA @ 480 Volt AC, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3TA225)
Overview
Breaker, Molded Case, Power Defense, Globally Rated, Frame 2, 3-Pole, 150 Amp, 65kA @ 480 Volt AC, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3TA225)
Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.
Also known as: 786679237083, PDG23M0150TFFJ, CUTPDG23M0150TFFJ
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Type: | Breaker; Molded Case |
| Amps: | 150 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 25 kA |
| Mounting: | Panel |
| Type: | Breaker; Molded Case |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 150 |
| Interrupt Rating AC: | 25 kA |