Power Defense MC Breaker, 3P, 150A, 65kA/480V

Item #: 1532935
Cat #: PDG23M0150TFFJ
UPC: 786679237083
$ 1,227.33 EA
Company wide:
0 in stock
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three-Pole, 150A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3TA225)

Overview

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three-Pole, 150A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3TA225)
Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.
Also known as: 786679237083, PDG23M0150TFFJ, CUTPDG23M0150TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 150
Volts AC: 600
Interrupt Rating AC: 25kA
Mounting: Panel
Amps: 150
Interrupt Rating AC: 25kA
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)