Power Defense MC Breaker, 3P, 200A, 25kA/480V

Item #: 1532933

Cat #: PDG23F0200TFFJ

UPC: 786679213391

$ 1242.63 EA
Company wide:
2 in stock
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three-Pole, 200A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3TA225)

Overview

Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three-Pole, 200A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG2X3TA225)

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679213391, PDG23F0200TFFJ, CUTPDG23F0200TFFJ

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 600
Interrupt Rating AC: 14 kA
Amps: 200
Poles: 3
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 600