Molded Case, Breaker, Power Defense, 3P, 125A, 480VAC, Frame 2, 25kAIC, Thermal Magnetic

Item #: 1532930

Cat #: PDG23F0125TFFJ

UPC: 786679298312

$ 1094.52 EA
Company wide:
0 in stock
Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 3-Pole, 125 Amp, 25 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

Overview

Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 3-Pole, 125 Amp, 25 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679298312, PDG23F0125TFFJ, CUTPDG23F0125TFFJ

Specifications

Poles: 3
Volts AC: 480
Amps: 125
Type: Breaker; Molded Case
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 125
Interrupt Rating AC: 25 kA
Volts AC: 480
Type: Breaker; Molded Case