Mechanical Set Screw Pin Adapter Connector

Item #: 1532851

Cat #: KAP1/0

UPC: 621945493322

Call for price
Company wide:
0 in stock
Documents & Guides
Mechanical Set Screw Pin Adapter Connector, Wire range: 6 - 1/0 AWG, Torque: 100 N lb, Voltage: 600 V

Overview

Mechanical Set Screw Pin Adapter Connector, Wire range: 6 - 1/0 AWG, Torque: 100 N lb, Voltage: 600 V
Also known as: 621945493322, KAP1/0, BURKAP1/0

Features & Benefits

  • AL9CU Dual Rated for both copper an aluminum conductor
  • Listed to UL Wire Connector Standard UL486A-486B
  • Rated for use with Fine Strand Conductor
  • 600 Volt Rated
  • Range Taking conductor port
  • Plastisol insulated covers provided with each connector

Specifications

Standards: California Proposition 65
Standards: California Proposition 65