Compression Terminal

Item #: 1532826

Cat #: YAG34LTC516N66LD

UPC: 781810226940

Call for price
Company wide:
0 in stock
Documents & Guides
Copper Compression Terminal Flex Cond, Bvl Entry, 1 Hole/W/O/InspWindow, 373.7(925/#24)DLO, 350 kcmil Flex, 600 V-35 kV, 5/16" Stud, Std bbl, Lead Plated, Blue

Overview

Copper Compression Terminal Flex Cond, Bvl Entry, 1 Hole/W/O/InspWindow, 373.7(925/#24)DLO, 350 kcmil Flex, 600 V-35 kV, 5/16" Stud, Std bbl, Lead Plated, Blue
Also known as: 781810226940, YAG34LTC516N66LD, BURYAG34LTC516N66L

Specifications

Color: Blue
Material: Copper
Stud Size: 5/16 in
Color: Blue
Stud Size: 5/16 in
Material: Copper