Compression Terminal, 3 AWG, Copper, Two Hole

Item #: 1532788

Cat #: YAZ3C2N

UPC: 781810227664

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Terminal, 3 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel, Inspection Window Internal Chamfer, Tin Plated, White Color Code

Overview

Compression Terminal, 3 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel, Inspection Window Internal Chamfer, Tin Plated, White Color Code
Also known as: 781810227664, YAZ3C2N, BURYAZ3C2N

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 3
Standards: California Proposition 65
Stud Size: 1/2 in