1
more

Poke-Thru Device, 6" Diameter, Evolution Series
Item #: 1532693
Cat #: 6ATC2PAA
UPC: 786564096276
$ 1078.03 EA
Company wide:
0
in stock
Documents & Guides
Poke-Thru Device, 6 Inch Diameter, Evolution Series, Cover and Stem are Pre-Assembled, Aluminum Cover
Overview
Poke-Thru Device, 6 Inch Diameter, Evolution Series, Cover and Stem are Pre-Assembled, Aluminum Cover
Evolution Series Poke-Thru Devices are perfect for areas with high foot traffic or projects with attention to aesthetics. Lasts 4x longer than standard powder coat finishes and 3x longer than industry standard finishes.
Also known as: 786564096276, 6ATC2PAA, WMD6ATC2PAA
Specifications
| Diameter: | 6 in |
| Material: | Aluminum |
| Diameter: | 6 in |
| Material: | Aluminum |