
LED Flat Panel, 1x4', Select Lumen, 40K
Item #: 1532647
Cat #: CPANL1X4243344L
UPC:
Company wide:
0
in stock
Documents & Guides
LED Flat Panel, 1' x 4', 20/28/39W, 120-277V, Selectable Lumens: 2400/3300/4400, Color Temperature: 4000K, White
Overview
LED Flat Panel, 1' x 4', 20/28/39W, 120-277V, Selectable Lumens: 2400/3300/4400, Color Temperature: 4000K, White
The CPANL™ LED Switchable Lumen Flat Panel features an integrated driver, with a rigid, deep-drawn backplate that allows CPANL to be suspended or mounted directly to a surface. Its unique, Switchable Lumen feature adds to the panel’s flexibility by allowing you to choose between three lumen outputs with a simple switch. CPANL is ideal for applications such as schools, commercial office, retail and healthcare spaces.
Also known as: CPANL1X4243344L, LITCPANL1X4243344L
Specifications
| Lumens: | 3300, 4400, 2400, Selectable |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 39, 28, 20 |
| Width: | 12 in, 1 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 3300, 4400, 2400, Selectable |
| Wattage: | 39, 28, 20 |
| Length: | 4 ft, 48 in |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Width: | 12 in, 1 ft |
| Light Technology: | LED |