8W A19 LED Lamp, Warm Glow

Item #: 1532633

Cat #: 8A19/PER/927-922/CL/G/E26/WGX 1FB T20

UPC: 046677549497

$ 4.23 EA
Company wide:
33 in stock
Documents & Guides
A19 LED Lamp w/Warm Glow(WG): 8 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 800, Color Temperature: 2700K-2200K (Warm Glow), Dimmable *Philips CC# 549493, 12NC 929001969604, Product Name: 8A19/PER/927-922/CL/G/E26/WGX 1FB T20*

Overview

A19 LED Lamp w/Warm Glow(WG): 8 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 800, Color Temperature: 2700K-2200K (Warm Glow), Dimmable *Philips CC# 549493, 12NC 929001969604, Product Name: 8A19/PER/927-922/CL/G/E26/WGX 1FB T20*

Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.

Also known as: 046677549497, 8A19/PER/927-922/CL/G/E26/WGX 1FB T20, PHI8A19PER927922CL

Specifications

Base: Medium Screw (E26)
Lumens: 800
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: LED
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 8
Dimmable: Yes