8.8W A19 LED Lamp, 40K

Item #: 1532628

Cat #: 8.8A19/PER/940/P/E26/DIM 6/1FB T20

UPC: 046677545895

$ 3.65 EA
Company wide:
380 in stock
Documents & Guides
LED Lamp, 8.8 Watt, 800 Lumen, 4000K, 120 Volt, A19, Frosted, Medium Base, Dimmable, 6 Per Pack, *Philips Part # 545897*

Overview

LED Lamp, 8.8 Watt, 800 Lumen, 4000K, 120 Volt, A19, Frosted, Medium Base, Dimmable, 6 Per Pack, *Philips Part # 545897*

Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.

Also known as: 046677545895, 8.8A19/PER/940/P/E26/DIM 6/1FB T20, PHI8.8A19PER940PE2

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 8.800
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 8.800
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED