PLATT logo

Sustainable

A-Shape LED

Item #: 1532628
Cat #: 8.8A19/PER/940/P/E26/DIM 6/1FB T20
UPC: 046677545895
$ 3.46 EA
Company wide:
36 in stock
A19 LED Lamp, 8.8 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 800, Color Temperature: 4000K, Dimmable. cc# 545897, 12NC 929002032304, p/n 8.8A19/PER/940/P/E26/DIM 6/1FB T20.

Overview

A19 LED Lamp, 8.8 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 800, Color Temperature: 4000K, Dimmable. cc# 545897, 12NC 929002032304, p/n 8.8A19/PER/940/P/E26/DIM 6/1FB T20.
Also known as: 046677545895, 8.8A19/PER/940/P/E26/DIM 6/1FB T20, PHI8.8A19PER940PE2

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 8.800
Light Technology: LED
Dimming: Yes
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 800
Wattage: 8.800
Dimming: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)