8.8W A19 LED Lamp, 30K

Item #: 1532627
Cat #: 8.8A19/PER/930/P/E26/DIM 6/1FB T20
UPC: 046677550448
$ 2.94 EA
Company wide:
1,878 in stock
Documents & Guides
LED Lamp, 8.8 Watt, 800 Lumen, 3000K, 120 Volt, A19, Frosted, Medium Base, Dimmable *Philips Part # 550442*

Overview

LED Lamp, 8.8 Watt, 800 Lumen, 3000K, 120 Volt, A19, Frosted, Medium Base, Dimmable *Philips Part # 550442*
Philips A19/A21 LED lamps are the smart alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.
Also known as: 046677550448, 8.8A19/PER/930/P/E26/DIM 6/1FB T20, PHI8.8A19PER930PE2

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8.800
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Standards: California Title 20
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 8.800
Light Technology: LED

Customer Reviews

No reviews for this product
(0)