PLATT logo

Sustainable

A-Shape LED

Item #: 1532626
Cat #: 8.8A19/PER/927/P/E26/DIM 6/1FB T20
UPC: 046677550431
$ 3.46 EA
Company wide:
53 in stock
A19 LED Lamp, 8.8 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 800, Color Temperature: 2700K, Dimmable. CC# 550434, 12NC 929002036104, p/n 8.8A19/PER/927/P/E26/DIM 6/1FB T20.

Overview

A19 LED Lamp, 8.8 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 800, Color Temperature: 2700K, Dimmable. CC# 550434, 12NC 929002036104, p/n 8.8A19/PER/927/P/E26/DIM 6/1FB T20.
Also known as: 046677550431, 8.8A19/PER/927/P/E26/DIM 6/1FB T20, PHI8.8A19PER927PE2

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Wattage: 8.800
Light Technology: LED
Dimming: Yes
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Rendering Index (CRI): 90
Wattage: 8.800
Dimming: Yes
Lumens: 800
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)