8.8W A19 LED Lamp, 27K

Item #: 1532626

Cat #: 8.8A19/COR/927/FR/P/E26/DIM/T20-6/1CT

UPC: 046677550431

$ 2.40 EA
Company wide:
157 in stock
Documents & Guides
LED Lamp, 8.8 Watt, 800 Lumen, 2700K, 120 Volt, A19, Frosted, Medium Base, Dimmable, 6 Per Pack, *Philips Part # 550434*

Overview

LED Lamp, 8.8 Watt, 800 Lumen, 2700K, 120 Volt, A19, Frosted, Medium Base, Dimmable, 6 Per Pack, *Philips Part # 550434*
Also known as: 046677550431, 8.8A19/COR/927/FR/P/E26/DIM/T20-6/1CT, PHI8.8A19COR927FRP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.800
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 8.800
Dimmable: Yes
Volts AC: 120
Color: Frosted
Color Temperature: 2700 (Warm White)
Light Technology: LED