7W BR30 LED Lamp, 40K

Item #: 1532624

Cat #: 7.2BR30/PER/940/P/E26/DIM 6/1FB T20

UPC: 046677545918

$ 4.78 EA
Company wide:
410 in stock
Documents & Guides
LED BR30 Lamp, 7.2 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 650, Color Temperature: 4000K, CRI: 90, Dimmable, Average Life: 15,000 Hrs. *Philips Part # 545913*

Overview

LED BR30 Lamp, 7.2 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 650, Color Temperature: 4000K, CRI: 90, Dimmable, Average Life: 15,000 Hrs. *Philips Part # 545913*

Philips BR30 LED lamps are the smart alternative to standard incandescent. The traditonal lamp design can provide excellent dimming performance with spectular energy savings.They provide the beautiful light and dependable performance you expect from LED at an economical price.

Also known as: 046677545918, 7.2BR30/PER/940/P/E26/DIM 6/1FB T20, PHI7.2BR30PER940PE

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Wattage: 65
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Wattage: 65
Light Technology: LED
Color Temperature: 4000 (Cool White)
Lumens: 650
Color Rendering Index (CRI): 90
Dimmable: Yes