This product has been discontinued.

5W A19 LED Lamp, 40K
Item #: 1532616
Cat #: 5A19/PER/940/P/E26/DIM 6/1FB T20
UPC: 046677547042
Company wide:
0
in stock
Discontinued
Documents & Guides
LED A19 Lamp, 5 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 450, Color Temperature: 4000K, Dimmable, Average Life: 15,000 Hrs. *Philips Part # 547042*
Overview
LED A19 Lamp, 5 Watt, 120 Volt, Base: Medium Screw (E26), Lumens: 450, Color Temperature: 4000K, Dimmable, Average Life: 15,000 Hrs. *Philips Part # 547042*
Philips A-Shape Dimmable LED Lamps are the smart LED Alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.
Also known as: 046677547042, 5A19/PER/940/P/E26/DIM 6/1FB T20, PHI5A19PER940PE26D
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 5 |
| Shape: | A19 (Arbitrary) |
| Lumens: | 450 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Wattage: | 5 |
| Lumens: | 450 |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Shape: | A19 (Arbitrary) |
| Light Technology: | LED |