This product has been discontinued.

5W A19 LED Lamp, 30K
Item #: 1532615
Cat #: 5A19/PER/930/P/E26/DIM 6/1FB T20
UPC: 046677550417
Company wide:
0
in stock
Discontinued
Documents & Guides
Dimmable LED Lamp, 5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 90, Color Temperature: 3000K. Rated Average Life: 25,000 Hrs. *Philips Part # 550418, 12NC 929002035804* 40W Equivalent. Title 20 Compliant.
Overview
Dimmable LED Lamp, 5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 450, CRI: 90, Color Temperature: 3000K. Rated Average Life: 25,000 Hrs. *Philips Part # 550418, 12NC 929002035804* 40W Equivalent. Title 20 Compliant.
Philips A19/A21 LED lamps are the smart alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.
Also known as: 046677550417, 5A19/PER/930/P/E26/DIM 6/1FB T20, PHI5A19PER930PE26*
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Wattage: | 5 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Shape: | A19 (Arbitrary) |
| Lumens: | 450 |
| Standards: | California Title 20 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 5 |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 450 |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | A19 (Arbitrary) |
| Standards: | California Title 20 |
| Dimmable: | Yes |