This product has been discontinued.

5.5W G25 LED Lamp, 27-22K
Item #: 1532613
Cat #: 5.5G25/PER/927-922/FR/G/E26/WGX1FB T20
UPC: 046677549534
Company wide:
0
in stock
Discontinued
Documents & Guides
G25 Frosted LED Lamp, 5.5 Watt, Lumens: 500, Color Temperature: 2700K-2200K, CRI: 90, Dimmable *Philips Part # 549535*
Overview
G25 Frosted LED Lamp, 5.5 Watt, Lumens: 500, Color Temperature: 2700K-2200K, CRI: 90, Dimmable *Philips Part # 549535*
Philips G25 LED Lamps offer energy saving ambience with an elegant effect. Their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677549534, 5.5G25/PER/927-922/FR/G/E26/WGX1FB T20, PHI5.5G25PER92792F
Specifications
| Base: | Medium Screw (E26) |
| Color: | Frosted |
| Color Temperature: | 2200 (Warm White), 2700 (Warm White) |
| Shape: | G25 (Globe) |
| Type: | LED Lamp |
| Wattage: | 5.500 |
| Base: | Medium Screw (E26) |
| Color Temperature: | 2200 (Warm White), 2700 (Warm White) |
| Type: | LED Lamp |
| Color: | Frosted |
| Shape: | G25 (Globe) |
| Wattage: | 5.500 |