LED G16.5

Item #: 1532612
Cat #: 5.5G16.5/PER/927-922/CL/G/E12/WGX 1FBT20
UPC: 046677549305
$ 5.28 EA
Company wide:
5 in stock
Documents & Guides
G16.5 LED Globe, 5.5 Watt, 120V, Base: E12 (Candelabra Screw), CRI: 90, Lumens: 500, Color Temperature: 2200K-2700K, Dimmable. CC# 549303, 12NC 929002205304, p/n 5.5G16.5/PER/927-922/CL/G/E12/WGX 1FBT20.

Overview

G16.5 LED Globe, 5.5 Watt, 120V, Base: E12 (Candelabra Screw), CRI: 90, Lumens: 500, Color Temperature: 2200K-2700K, Dimmable. CC# 549303, 12NC 929002205304, p/n 5.5G16.5/PER/927-922/CL/G/E12/WGX 1FBT20.
Also known as: 046677549305, 5.5G16.5/PER/927-922/CL/G/E12/WGX 1FBT20, PHI55G165PER92792

Specifications

Lumens: 500
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Lumens: 500
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Wattage: 5.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)