F15 Post Top Lamp, 5.5W, 2700K

Item #: 1532610

Cat #: 5.5F15/PER/927-922/CL/G/E26/WGX 1BC T20

UPC: 046677547950

Company wide:
0 in stock
Documents & Guides
5.5 Watt, F15 Post Top Lamp, Base: E26, Lumens: 500, Color Temperature: 2000K - 2700K, Dimmable *Philips Part # 547959*

Overview

5.5 Watt, F15 Post Top Lamp, Base: E26, Lumens: 500, Color Temperature: 2000K - 2700K, Dimmable *Philips Part # 547959*

Philips LEDs with a dimmable warm glow effect, enables light levels to dim to the warm tones of traditional bulbs. You can change the ambience from functional lighting to an inviting and cozy atmosphere.

Also known as: 046677547950, 5.5F15/PER/927-922/CL/G/E26/WGX 1BC T20, PHI5.5F15PER927922

Specifications

Type: Dimmable, Post Top
Color Temperature: 2000 (Warm White), 2700 (Warm White)
Wattage: 5.500
Type: Dimmable, Post Top
Wattage: 5.500
Color Temperature: 2000 (Warm White), 2700 (Warm White)