LED B11 Candle, 5.5W, 500L, E26

Item #: 1532607

Cat #: 549345

UPC: 046677549343

$ 7.05 EA
Company wide:
22 in stock
Documents & Guides
LED B11 Candle, 5.5 Watts, 120V, Lumens: 500, CRI: 90, Base: E26, Dimmable *Philips Part # 549345*

Overview

LED B11 Candle, 5.5 Watts, 120V, Lumens: 500, CRI: 90, Base: E26, Dimmable *Philips Part # 549345*

Philips LEDs with a dimmable warm glow effect, enables light levels to dim to the warm tones of traditional bulbs. You can change the ambience from functional lighting to an inviting and cozy atmosphere.

Also known as: 046677549343, 549345, PHI5.5B11PER92722M

Specifications

Base: Medium Screw (E26)
Lumens: 500
Type: Decorative, LED, Dimmable
Color Rendering Index (CRI): 90
Wattage: 5.500
Base: Medium Screw (E26)
Type: Decorative, LED, Dimmable
Wattage: 5.500
Lumens: 500
Color Rendering Index (CRI): 90