LED B11 Candle, 5.5W, 500L, E12

Item #: 1532606

Cat #: 5.5B11/PER/927-922/CL/G/E12/WGX 1FB T20

UPC: 046677549336

$ 6.55 EA
Company wide:
81 in stock
Documents & Guides
LED B11 Candle, 5.5 Watts, 120V, Lumens: 500, CRI: 90, Base: E12 (Candelabra Screw), Dimmable *Philips Part # 549337*

Overview

LED B11 Candle, 5.5 Watts, 120V, Lumens: 500, CRI: 90, Base: E12 (Candelabra Screw), Dimmable *Philips Part # 549337*

Philips LED B11 candles offer energy saving ambiance with the elegant effect of incandescent candles. These designs provides light in an omnidirectional manner, giving lighting designers a long life alternative to standard incandescent sources.

Also known as: 046677549336, 5.5B11/PER/927-922/CL/G/E12/WGX 1FB T20, PHI5.5B11PER92722C

Specifications

Lumens: 500
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Wattage: 5.500
Dimmable: Yes
Base: Candelabra Screw (E12)
Lumens: 500
Color Rendering Index (CRI): 90
Dimmable: Yes
Shape: B11 (Blunt Tip)
Wattage: 5.500
Base: Candelabra Screw (E12)