LED G16.5 Lamp

Item #: 1532598
Cat #: 3.8G16.5/PER/927-922/CL/G/E26/WGX 1FBT20
UPC: 046677549275
$ 6.33 EA
Company wide:
33 in stock
LED Globe Lamp, G16.5 Shape, 3.8 Watts, 120V, Lumens: 350 (40W Equiv.), CRI 90, Base: E26 Medium Screw, Dimmable. CC# 549279, 12NC 929002205004, CAT# 3.8G16.5/PER/927-922/CL/G/E26/WGX 1FBT20.

Overview

LED Globe Lamp, G16.5 Shape, 3.8 Watts, 120V, Lumens: 350 (40W Equiv.), CRI 90, Base: E26 Medium Screw, Dimmable. CC# 549279, 12NC 929002205004, CAT# 3.8G16.5/PER/927-922/CL/G/E26/WGX 1FBT20.
Philips G16.5 LED Lamps offer energy saving ambience with an elegant effect. Their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677549275, 3.8G16.5/PER/927-922/CL/G/E26/WGX 1FBT20, PHI38G165PER92792M

Specifications

Shape: G16-1/2 (Globe)
Base: Medium Screw (E26)
Type: Decorative, LED Lamp
Volts AC: 120
Lumens: 350
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 3.800
Dimming: Yes
Shape: G16-1/2 (Globe)
Type: Decorative, LED Lamp
Lumens: 350
Color Temperature: 2700 (Warm White)
Dimming: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 3.800

Customer Reviews

No reviews for this product
(0)