Sustainable

LED BA11 Candle, 3.3W, 300L, E12

Item #: 1532589
Cat #: 3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20
UPC: 046677549541
$ 5.10 EA
Company wide:
111 in stock
LED BA11 Candle, 3.3 Watts, 120V, Lumens: 300, CRI: 90, Base: E12 (Candelabra Screw), Dimmable *Philips Part # 549543*

Overview

LED BA11 Candle, 3.3 Watts, 120V, Lumens: 300, CRI: 90, Base: E12 (Candelabra Screw), Dimmable *Philips Part # 549543*
Philips LED BA11 candles offer energy saving ambiance with the elegant effect of incandescent candles. These designs provides light in an omnidirectional manner, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677549541, 3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20, PHI3.3BA11PER9272C

Specifications

Type: Decorative, LED, Dimmable
Lumens: 300
Color Rendering Index (CRI): 90
Wattage: 3.300
Base: Candelabra Screw (E12)
Type: Decorative, LED, Dimmable
Color Rendering Index (CRI): 90
Base: Candelabra Screw (E12)
Lumens: 300
Wattage: 3.300

Customer Reviews

No reviews for this product
(0)