Sustainable

LED B11 Candle, Filament Lamp, Medium Base

Item #: 1532586
Cat #: 3.3B11/PER/927-922/CL/G/E26/WGX1FB T20
UPC: 046677549589
$ 6.82 EA
Company wide:
44 in stock
LED B11 Candle, Filament Style. Watts: 3.3 , 120V, Lumens: 300, CRI: 90, Base: E26 (Single Contact Medium Screw), Dimmable with Warm Glow effect: 927-922 [ CCT of 2700K-2200K], Philips p/n 549584, 12NC 929002047204.

Overview

LED B11 Candle, Filament Style. Watts: 3.3 , 120V, Lumens: 300, CRI: 90, Base: E26 (Single Contact Medium Screw), Dimmable with Warm Glow effect: 927-922 [ CCT of 2700K-2200K], Philips p/n 549584, 12NC 929002047204.
Philips LED B11 candles offer energy saving ambiance with the elegant effect of incandescent candles. These designs provides light in an omnidirectional manner, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677549589, 3.3B11/PER/927-922/CL/G/E26/WGX1FB T20, PHI3.3B11PER92792M

Specifications

Base: Medium Screw (E26)
Type: Decorative, LED, Dimmable
Shape: B11 (Blunt Tip)
Lumens: 300
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 3.300
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Wattage: 3.300
Type: Decorative, LED, Dimmable
Lumens: 300
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)