Sustainable

LED B11 Candle, 3.3W, 300L, E12

Item #: 1532585
Cat #: 3.3B11/PER/927-922/CL/G/E12/WGX 1FB T20
UPC: 046677549565
$ 2.96 EA
Company wide:
13 in stock
LED B11 Candle, 3.3 Watts, 120V, Lumens: 300, CRI: 90, Base: E12 (Candelabra Screw), Dimmable with Warm Glow: 2700K-2200K color change while dimming. Closely matches incandescent glow. *Philips Part # 549568*

Overview

LED B11 Candle, 3.3 Watts, 120V, Lumens: 300, CRI: 90, Base: E12 (Candelabra Screw), Dimmable with Warm Glow: 2700K-2200K color change while dimming. Closely matches incandescent glow. *Philips Part # 549568*
Philips LED B11 candles offer energy saving ambiance with the elegant effect of incandescent candles. These designs provides light in an omnidirectional manner, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677549565, 3.3B11/PER/927-922/CL/G/E12/WGX 1FB T20, PHI3.3B11PER92792C

Specifications

Type: Decorative, LED, Dimmable
Lumens: 300
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Wattage: 3.300
Base: Candelabra Screw (E12)
Type: Decorative, LED, Dimmable
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Wattage: 3.300
Lumens: 300
Color Rendering Index (CRI): 90
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)