LED B11 Lamp

Item #: 1532583
Cat #: 2B11/PER/927-922/CL/G/E12/WGX1FB T20
UPC: 046677549329
$ 2.96 EA
Company wide:
0 in stock
LED B11 Candle, 2 Watts, 120V, Lumens: 180 (25W Equiv.), CRI: 90, Base: E12 (Candelabra Screw), Dimmable with Warm Glow effect: 2700K-2200K color change while dimming. Closely matches incandescent glow. CC# 549329, 12NC 929002204404, CAT# 2B11/PER/927-922/CL/G/E12/WGX1FB T20.

Overview

LED B11 Candle, 2 Watts, 120V, Lumens: 180 (25W Equiv.), CRI: 90, Base: E12 (Candelabra Screw), Dimmable with Warm Glow effect: 2700K-2200K color change while dimming. Closely matches incandescent glow. CC# 549329, 12NC 929002204404, CAT# 2B11/PER/927-922/CL/G/E12/WGX1FB T20.
Philips LED B11 candles offer energy saving ambiance with the elegant effect of incandescent candles. These designs provides light in an omnidirectional manner, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677549329, 2B11/PER/927-922/CL/G/E12/WGX1FB T20, PHI2B11PER927922CL

Specifications

Type: Decorative, LED Lamp
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 180
Color Rendering Index (CRI): 90
Wattage: 2
Color Temperature: 2700 (Warm White)
Dimming: Yes
Base: Candelabra Screw (E12)
Type: Decorative, LED Lamp
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Lumens: 180
Wattage: 2
Dimming: Yes

Customer Reviews

No reviews for this product
(0)