16A21/PER/927/P/E26/DIM 6

Item #: 1532570
Cat #: 16A21/PER/927/P/E26/DIM 6/1FB T20
UPC: 046677550509
Call for price
Company wide:
0 in stock
16 Watt Frosted A21 Lamp, Lumens: 1,600, Color Temperature: 2700K, CRI: 90, Dimmable, Title 20 Compliant *Philips Part # 550509*

Overview

16 Watt Frosted A21 Lamp, Lumens: 1,600, Color Temperature: 2700K, CRI: 90, Dimmable, Title 20 Compliant *Philips Part # 550509*
Philips A19/A21 LED lamps are the smart alternative to standard incandescent. The unique lamp design provides omni-directional light with excellent dimming performance.
Also known as: 046677550509, 16A21/PER/927/P/E26/DIM 6/1FB T20, PHI16A21PER927PE26

Specifications

Color: Frosted
Shape: A21 (Arbitrary)
Wattage: 16
Lumens: 1600
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Color: Frosted
Wattage: 16
Color Temperature: 2700 (Warm White)
Shape: A21 (Arbitrary)
Lumens: 1600
Standards: California Title 20

Customer Reviews

No reviews for this product
(0)