4' 10W T8 LED Lamp, 40K

Item #: 1532560

Cat #: 10T8/COR/48-840/IF16/G/DIM 10/1

UPC: 046677553234

$ 8.12 EA
Company wide:
801 in stock
LED Lamp, 10W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips P/N 553230, 12NC 929001991734. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts or LED Drivers***

Overview

LED Lamp, 10W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips P/N 553230, 12NC 929001991734. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts or LED Drivers***
Also known as: 046677553234, 10T8/COR/48-840/IF16/G/DIM 10/1, PHI10T8COR48840IF1

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 10
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 1600
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)