4' 10W T8 LED Lamp, 30K

Item #: 1532558

Cat #: 10T8/COR/48-830/IF15/G/DIM 10/1

UPC: 046677553210

$ 8.97 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. 10 Watt T8 LED Lamp, 120-277V, 82 CRI, 1500 Lumens, 3000K, G13 (Medium Bi-Pin) Base, Dimmable

Overview

4 Ft. 10 Watt T8 LED Lamp, 120-277V, 82 CRI, 1500 Lumens, 3000K, G13 (Medium Bi-Pin) Base, Dimmable

The CorePro InstantFit LED lamps provide hassle-free installation with simple lampfor-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect .Other lamps claim compatibility but only CorePro InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality CorePro InstantFit lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the CorePro InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system.

Also known as: 046677553210, 10T8/COR/48-830/IF15/G/DIM 10/1, PHI10T8COR48830IF1

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 82
Lumens: 1500
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Dimmable: Yes
Wattage: 10
Lumens: 1500
Light Technology: LED
Base: Medium Bi-Pin (G13)