High Lumen LED Lamp

Item #: 1532556

Cat #: 100CC/LED/840/ND EX39 BB 6/1

UPC: 046677553487

Company wide:
0 in stock
Documents & Guides
No Documents Available
LED High Lumen Lamp, 100W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: Exclusionary Mogul (EX39), Lumens: 13500, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. Philips CorePro LED Corn Cob high lumen lamp: 100CC/LED/840/ND EX39 BB, Product # 553487, 12NC 929002252204; UL Type B solution – Ballast Bypass. Suitable for both enclosed and open fixtures. DLC rated.

Overview

LED High Lumen Lamp, 100W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: Exclusionary Mogul (EX39), Lumens: 13500, CRI: 80, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. Philips CorePro LED Corn Cob high lumen lamp: 100CC/LED/840/ND EX39 BB, Product # 553487, 12NC 929002252204; UL Type B solution – Ballast Bypass. Suitable for both enclosed and open fixtures. DLC rated.

Philips CorePro LED Corn Cob high lumen lamps replace conventional

metal halide & high pressure sodium lamps, making it hassle-free to retrofit

and maximize efficiency. These omni-directional ballast-bypass lamps

offer an ideal & affordable way to upgrade existing HID fixtures to the

latest LED technology.

Also known as: 046677553487, 100CC/LED/840/ND EX39 BB 6/1, PHI100CCLED840NDEX

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Lumens: 13500
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Lumens: 13500
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 100
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)