Very Flexible Cable, Type TC, 16 AWG Stranded Copper, 30 Conductors, 600V

Item #: 1532476

Cat #: HW25201630

UPC:

Company wide:
0 in stock
Documents & Guides
PERFECT-A-FLEX®, Very Flexible Cable, Type TC, 16 AWG Stranded Copper, 30 Conductors, Exane Insulation, Neoprene Jacket, rated -54 Deg Celsius to 90 Deg Celsius, 600 Volts

Overview

PERFECT-A-FLEX®, Very Flexible Cable, Type TC, 16 AWG Stranded Copper, 30 Conductors, Exane Insulation, Neoprene Jacket, rated -54 Deg Celsius to 90 Deg Celsius, 600 Volts

Very flexible cable for use on cable tender systems, festooned cable applications, pendant cable drops, overhead bridge cranes, warehouse stacking cranes, motor- or spring-driven reels, or any tough industrial application that requires both strength and flexibility. Approved for use in cable trays, in raceways supported by a messenger wire, in open air, and for direct burial applications. UL approved for use at 90°C for continuous operation, 130°C for emergency overload conditions, and 250°C for short circuit conditions.

Also known as: HW25201630, HOUHW25201630.

Specifications

Jacket: Neoprene
Volts AC: 600
Gauge: 16 AWG
Conductors: 30
Jacket: Neoprene
Gauge: 16 AWG
Volts AC: 600
Conductors: 30