Shunt Trip, Molded Case, Breaker, Power Defense, 110/130VAC, 125VDC, PD2 Global, Screw Terminal, Fra

Item #: 1531610

Cat #: PDG3XST130ACDCT

UPC: 786679611135

$ 427.67 EA
Company wide:
0 in stock
Documents & Guides
Shunt Trip, Molded Case, Breaker, Power Defense, 110/130 Volt AC, 125 Volt DC, PD2 Global, Screw Terminal, Frame 3

Overview

Shunt Trip, Molded Case, Breaker, Power Defense, 110/130 Volt AC, 125 Volt DC, PD2 Global, Screw Terminal, Frame 3

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679611135, PDG3XST130ACDCT, CUTPDG3XST130ACDCT

Specifications

Type: Shunt Trip, Breaker; Molded Case
Volts DC: 125
Size: Frame J-K
Volts AC: 110/130
Type: Shunt Trip, Breaker; Molded Case
Size: Frame J-K
Volts DC: 125
Volts AC: 110/130