Shunt Trip, Molded Case, Breaker, Power Defense, 110/130VAC, 125VDC, PD2 Global, Frame J-K, Pigtail

Item #: 1531608

Cat #: PDG3XST130ACDCS

UPC: 786679611111

$ 427.67 EA
Company wide:
1 in stock
Documents & Guides
Shunt Trip, Molded Case, Breaker, Power Defense, 110/130 Volt AC, 125 Volt DC, PD2 Global, Frame J-K, Pigtail 0.75m, Frame 3

Overview

Shunt Trip, Molded Case, Breaker, Power Defense, 110/130 Volt AC, 125 Volt DC, PD2 Global, Frame J-K, Pigtail 0.75m, Frame 3

When Power Defense MCCBs safeguard your structure’s power system, you are getting the latest protection technology, engineered for the future: Industry 4.0 features such as built-in communications, advanced energy metering, and algorithms that notify you when your circuit breaker needs maintenance; zone selective interlock technology that clears faults quickly and locally, preventing propagation into your system; ArcFlash reduction options that help protect your people with the fastest tripping speed technology. Not to mention Eaton’s best-in-class support and service. You are freeing yourself and your customers from concerns, and gaining the sort of assurance that allows your people to move and plan with confidence. That’s why our defense is your best offense. 

Also known as: 786679611111, PDG3XST130ACDCS, CUTPDG3XST130ACDCS

Specifications

Volts DC Control: 125
Type: Shunt Trip, Breaker; Molded Case
Volts AC Control: 110/130
Size: Frame J-K
Volts DC Control: 125
Volts AC Control: 110/130
Type: Shunt Trip, Breaker; Molded Case
Size: Frame J-K