Handle Mechanism, Shaft, Molded Case, Breaker, Power Defense, Standard, 17" (445mm), PD3 Global, Fra

Item #: 1531444

Cat #: PDG34XHMS445

UPC: 786679605646

$ 31.10 EA
Company wide:
43 in stock
Handle Mechanism, Shaft, Molded Case, Breaker, Power Defense, Standard, 17 Inch (445 mm), PD3 Global, Frame J-K, 600 Volt AC, Frame 3

Overview

Handle Mechanism, Shaft, Molded Case, Breaker, Power Defense, Standard, 17 Inch (445 mm), PD3 Global, Frame J-K, 600 Volt AC, Frame 3

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, andto help keep your employees, customers and end-users safe by reducing the risk of arcflash events.


Also known as: 786679605646, PDG34XHMS445, CUTPDG34XHMS445

Specifications

Length: 17 in
Type: Shaft, Door Handle
Volts AC: 600
Length: 17 in
Volts AC: 600
Type: Shaft, Door Handle