Handle Mechanism Shaft, 12" (307mm), Power Defense, Molded Case Circuit Breaker, PD1 Global, Frame J

Item #: 1531424

Cat #: PDG12XHMS307

UPC: 786679586556

$ 17.45 EA
Company wide:
10 in stock
Handle Mechanism, Power Defense, Molded Case Circuit Breaker, Accessory, 12-Inch (307 mm) Shaft, PD1 Global, Frame J-K, 600 Volt, Frame 1

Overview

Handle Mechanism, Power Defense, Molded Case Circuit Breaker, Accessory, 12-Inch (307 mm) Shaft, PD1 Global, Frame J-K, 600 Volt, Frame 1

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679586556, PDG12XHMS307, CUTPDG12XHMS307

Specifications

Length: 12 in
Type: Shaft, Handle Mechanism
Length: 12 in
Type: Shaft, Handle Mechanism